Rillenkugellager FAG S6005-2RSR>N, Außendurchmesser: 47 mm | Breite: 12 mm | Innendurchmesser: 25 mm
Deep Groove Ball Bearing
Siehe technische InformationenReferenzen
FAG:S6005-2RSR>N
Rubix:999251003000803
Hersteller:3012646860000
EAN:4064328189331


Technische Zusammenfassung
| Innendurchmesser | 25 mm |
|---|---|
| Außendurchmesser | 47 mm |
| Breite | 12 mm |
Produktdetails :
Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Stärken
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Anwendungen
Suitable for medium speeds.
Technische Informationen
Attribute
| Innendurchmesser | 25 mm |
|---|---|
| Außendurchmesser | 47 mm |
| Breite | 12 mm |
| Dichtung | zwei gummidichtungen |
| Lagerspiel | cn |
| Serie | s60..-2rsr |
| Grenzdrehzahl | 8400 rpm |
| Statische Tragzahl, radial - C0r | 4680 N |
| Dynamische Tragzahl, radial - Cr | 8550 N |
Zeigen UNSPSC/ECL@SS
€ 16,70 exkl. MwSt.
/ Einheit
€ 20,37 inkl. MwSt.
- Log in/register to view shipping times