Rillenkugellager FAG 6309-2RSR, Außendurchmesser: 100 mm | Breite: 25 mm | Innendurchmesser: 45 mm
Rillenkugellager
Siehe technische InformationenReferenzen
FAG:6309-2RSR
Rubix:160000000374697
Hersteller:0167235380000
EAN:4012801165372


Technische Zusammenfassung
| Innendurchmesser | 45 mm |
|---|---|
| Außendurchmesser | 100 mm |
| Breite | 25 mm |
Produktdetails : 6309-2RSR (FAG) Rillenkugellager, 2 Dichtscheiben FAG
Rillenkugellager 63..-2RSR, Hauptabmessungen nach DIN 625-1, beidseitig Lippendichtung
Stärken
This rigid, single-row ball bearing provides smooth rotation while supporting high radial loads. Rubber seals provide effective protection against contaminants, reducing maintenance frequency and extending bearing life. The sheet steel cage contributes to the overall robustness of the product, enabling high performance to be maintained even under difficult operating conditions.
Anwendungen
- Machine tools: milling machines, lathes, drilling machines, etc.
- Conveyors and handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: farm machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
- Conveyors and handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: farm machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
Technische Informationen
Attribute
| Logistische Abmessungen (D x W x H) | 25x100x100 mm |
|---|---|
| Bruttogewicht | 867 g |
| Innendurchmesser | 45 mm |
| Außendurchmesser | 100 mm |
| Breite | 25 mm |
| Dichtung | zwei gummidichtungen |
| Lagerspiel | cn |
| Serie | 63..-2rsr |
| Werkstoff | stahl |
| Grenzdrehzahl | 4300 rpm |
| Statische Tragzahl, radial - C0r | 31500 N |
| Dynamische Tragzahl, radial - Cr | 56000 N |
| Zolltarifcode | 84821090 |
Zeigen UNSPSC/ECL@SS
€ 17,20 exkl. MwSt.
/ Einheit
€ 20,98 inkl. MwSt.
- Log in/register to view shipping times