Rückschlagventil Camozzi VBU 1/8
Rückschlagventil entsperrbar, Hohlschraubenausführung
Siehe technische InformationenSiehe DokumenteReferenzen
Camozzi:VBU 1/8
Rubix:170000000368604

Dokumente
Produktdetails : VBU 1/8 Rückschlagventil entsperrbar, Hohlschraubenausführung
These unidirectional and bidirectional blocking valves have been realised in order to enable mounting directly on cylinders. They can be used as high flow valves for blows, cleaning of pieces, filling of volumes. For these applications it is suggested to connect the supply to port 2 (having the mail thread).
Rückschlagventil entsperrbar, Hohlschraubenausführung
Stärken
•Direct mounting on cylinders or on distribution and fluid control blocks
These valves can be mounted directly also on distribution and fluid control blocks
These valves can be mounted directly also on distribution and fluid control blocks
Technische Informationen
Attribute
| Min. Betriebsdruck | 0,3 bar |
|---|---|
| Max. Betriebsdruck | 10 bar |
| Zolltarifcode | 84812090 |
Zeigen UNSPSC/ECL@SS
€ 24,94 exkl. MwSt.
/ Einheit
€ 30,43 inkl. MwSt.
- Log in/register to view shipping times