Präzisions-/ Spindellager SKF 71914 ACEGA/P4A, Innendurchmesser: 70 mm | Außendurchmesser: 100 mm | Breite: 16 mm

Schrägkugellager der Reihe „Super-Precision Bearings“

Siehe technische Informationen
Referenzen
SKF:71914 ACEGA/P4A
Rubix:160000000361092
Hersteller:139523
EAN:7316571596303
71914 ACEGA/P4A (SKF) Genauigkeits-Universal-Schrägkugellager SKF
brand logo
Technische Zusammenfassung
Innendurchmesser70 mm
Außendurchmesser100 mm
Breite16 mm
Alle Merkmale ansehen

Produktdetails : 71914 ACEGA/P4A (SKF) Genauigkeits-Universal-Schrägkugellager SKF


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Genauigkeits-Universal-Schrägkugellager SKF

Stärken

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Technische Informationen


Attribute
Bruttogewicht315 g
Innendurchmesser70 mm
Außendurchmesser100 mm
Breite16 mm
Dichtungoffen
Serie71914
Werkstoffstahl
Genauigkeitp4
HerkunftslandIT
Zolltarifcode84821090
Zeigen UNSPSC/ECL@SS
350,35 exkl. MwSt.
/ Einheit
427,43 inkl. MwSt.
  • Auf Lager: Versand innerhalb von 24 Stunden

Schauen Sie sich unsere Produkte aus verwandten Kategorien an