Präzisions-/ Spindellager SKF 71906 CD/P4ADBA, Innendurchmesser: 30 mm | Außendurchmesser: 47 mm | Breite: 9 mm
Schrägkugellager der Reihe „Super-Precision Bearings“
Siehe technische InformationenReferenzen
SKF:71906 CD/P4ADBA
Rubix:160000000362740
EAN:7316570607208

Produktdetails : Genauigkeits-Universal-Schrägkugellager-2er-Satz SKF 71906 CD/P4ADBA (SKF)
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Schrägkugellagersatz, hochgenau mit zwei in O-Anordnung zusammengepassten, einreihigen, hochgenauigkeits-Schrägkugellager, Vorspannklasse A, der Genauigkeitsklasse P4, Berührungswinkel = 15 Grad.
Stärken
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Technische Informationen
Attribute
| Bruttogewicht | 99 g |
|---|---|
| Innendurchmesser | 30 mm |
| Außendurchmesser | 47 mm |
| Breite | 9 mm |
| Dichtung | offen |
| Werkstoff | stahl |
| Genauigkeit | p4 |
| Herkunftsland | IT |
| Zolltarifcode | 84821090 |
Zeigen UNSPSC/ECL@SS
- Log in/register to view shipping times