Kegelrollenlager SKF 32244, Außendurchmesser: 400 mm | Innendurchmesser: 220 mm | Breite: 108 mm
Single Row Tapered Roller Bearing
Siehe technische InformationenSiehe DokumenteReferenzen
SKF:32244
Rubix:160000000363018
Hersteller:32244
EAN:7316577441843


Technische Zusammenfassung
| Innendurchmesser | 220 mm |
|---|---|
| Außendurchmesser | 400 mm |
| Breite | 108 mm |
Dokumente
Produktdetails :
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Stärken
•High radial and axial load carrying capacity
Accommodate axial loads in one direction
Low friction and long service life
Separable and interchangeable components
Accommodate axial loads in one direction
Low friction and long service life
Separable and interchangeable components
Technische Informationen
Attribute
| Innendurchmesser | 220 mm |
|---|---|
| Außendurchmesser | 400 mm |
| Breite | 108 mm |
| Käfig | stahl |
| Referenzdrehzahl | 1100 rpm |
| Grenzdrehzahl | 1500 rpm |
| Gesamtbreite Lager | 114 mm |
Zeigen UNSPSC/ECL@SS
€ 4.638,06 exkl. MwSt.
/ Einheit
€ 5.658,43 inkl. MwSt.
- Auf Lager: Versand innerhalb von 24 Stunden