Pneumatisches Wegeventil SMC SY7A00-5U1
SY7000 series 5/2 and 5/3 electric distributor
Siehe technische InformationenSiehe DokumenteReferenzen
SMC:SY7A00-5U1
Rubix:999191100027782
EAN:3618036159707

Dokumente
Produktdetails : SY7A00-5U1 Ventil, elektrisch betätigt
When our R&D engineers renewed the design of our popular line of 5-way electric distributors, they had one goal in mind: to develop a range of electric distributors that offers impressive functionality. They designed the new SY3000/5000 series. Extremely compact but with a remarkable flow - up to 80% higher than our previous SY models - the new SY range now operates faster and its cycle times are reduced. For easy assembly and quick replacement, our engineers also designed the new SY so that both valve sizes 3000 and 5000 can be used on the same manifold, providing greater flexibility and convenience. economical operation. Available in options with elastic or metal seal. Metal seals are particularly suitable for higher operating frequencies and offer extended life performance.
SY7000, 5/3-, 5/2-Wege-Elektromagnetventil mit weichdichtendem Schieber, alle Typen (Neue Produkte)
Technische Informationen
Attribute
| Bruttogewicht | 173 g |
|---|---|
| Aantal poorten | 5 |
| Herkunftsland | JP |
Zeigen UNSPSC/ECL@SS
€ 113,79 exkl. MwSt.
/ Einheit
€ 138,82 inkl. MwSt.
- Log in/register to view shipping times