Welding helmet 3M 597700
3M™ Adflo™ Powered Air Purifying Respirator System with 3M™ Speedglas™ 9100 MP Welding Helmet
See technical informationSee documentsReferences
3M:597700
Rubix:999220804031992
Manufacturer :7100112333
EAN:4054596250109

Documents
Product details :
For respiratory protection and excellent vision in a flip-up model with bump cap, get 3M™ Speedglas™ Welding Helmet 9100 MP-Lite with 3M™ Adflo™ Powered Air Respirator, 597700. It combines five levels of protection; head (bump cap), eye, face, respiratory and hearing (optional accessories).
Our welding helmet has a flip-up welding filter design with a wide, clear 170 mm x 100 mm protective visor beneath, that’s excellent for precision grinding in low-light conditions. The side windows (shade 5) can help widen your field of vision when wearing in the down position. The slim profile and ergonomic design make it even more lightweight and easier to get into tight welding spaces.
It fits with 3M™ Speedglas™ Welding Filter Series 9100 (passive or auto-darkening), to be ordered separately and compatible with 3M™ PELTOR™ Earmuffs X-Series for optional hearing protection.
3M™ Adflo™ Powered Air Respirator comes with self-adjusting QRS breathing tube, prefilter, spark arrestor, particle filter, standard battery and charger. Filters for gas protection or odour filtration can be added as needed (sold separately). Each filter can be selectively without changing all filters at the same time.
When using the Adflo respirator with gas filter we recommend using the breathing tube with silencer (834009) and the heavy-duty battery (837631).
Strengths
Comfortable, easy to use head (bump cap), eye, face, respiratory and hearing protection (sold separately) Fits with 3M™ Speedglas™ Welding Filter Series 9100 (passive or auto-darkening), to be ordered separately Side windows (shade 5) can help widen the field of vision 3M™ Adflo™ Powered Air Respirator helps protect you against both particles and gases in one system Nominal Protection Factor 500 (TH3) Gas filters and odour filter are sold separately Gas and particle filters can be replaced selectively, so you don't need to change both filters at the same time The slim profile and ergonomic design make it lightweight and suitable for tight welding spaces When using 3M™ Adflo™ PAPR Respirator with gas filter configuration we recommend using 3M™ Breathing Tube with Silencer, 8340098, and 3M™ Heavy-Duty Battery, 837631 Compatible with 3M™ PELTOR™ Earmuffs X-Series for optional hearing protection
Applications
Use for welding applications
Technical specifications
Attributes
| Field of vision | 73x107mm |
|---|---|
| Number of sensors | 3 |
| Weight | 1000 g |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times