Communicating headphones and earplugs 3M MT15H7AWS6-111
3M™ PELTOR™ WS™ ProTac™ XPI Headsets
See technical informationSee documentsReferences
3M:MT15H7AWS6-111
Rubix:999230905003472
Manufacturer :7100195906
EAN:07318640069503

Documents
Product details :
Get hearing protection with effective wireless communication for noisy environments, with 3M™ PELTOR™ WS™ ProTac™ XPI headsets.
These headsets are equipped with level-dependent microphones for ambient sounds and facilitate communication in noisy environments, while also protecting users against temporary or intermittent noise. When the level-dependent function is turned down or even turned off, users can use the PTL (push-to-listen) function. This activates ambient listening for operations where enhanced situational awareness is required. A simple push of any button will reset the ambient listening to the preferred setting.
The headsets have Bluetooth® Multipoint connectivity for simultaneous seamless connection to up to two external Bluetooth-enabled devices. They feature an IP68 classified noise-cancelling boom microphone for optimised performance in high noise areas, enabling clear communication between users.
All the headsets come in a high visibility yellow colour. They require AA batteries or a rechargeable NiMH pack, providing 45 hours of battery life. They’re available on a headband, neckband or helmet attachment.
Select headsets are available with the FLX2 accessory system for an extra, simple and reliable cable connection to an assortment to the most common 2-way radios. This is in addition to an easy-to-use, robust PTT on the headset for easy radio transmission.
3M™ PELTOR™ WS™ ProTac™ XPI is a range of level-dependent Bluetooth® headsets for effective hearing protection without compromising communication. These innovative headsets are equipped with level-dependent microphones for ambient sound awareness and communication in noisy environments. Bluetooth connectivity allows seamless connection to enabled devices and the headsets feature IP68 classified noise-cancelling microphones. They come in a high visibility yellow colour, with a headband, neckband or helmet attachment, and are also available with FLX2 accessory connectors.
Strengths
Helps provide hearing protection and wireless communication;Level-dependent for ambient listening;Bluetooth® connectivity for seamless connection;Bluetooth® MultiPoint for simultaneous connection of up to two devices;IP68 classified noise-cancelling boom microphone for easy inter-user communication;High visibility yellow for added safety;PLT (push-to-listen) feature for simple activation of level-dependent function;Available as a headband or helmet attachment;SNR 33 dB (SNR 31 dB with helmet attached);SNR 34 dB (used in combination with HY80 gel rings, 32 dB if helmet attached);Uses AA batteries or rechargeable NiMH pack;45-hour battery life
Applications
High noise environments, process industry, pushback operations, maintenance, airports
Technical specifications
Attributes
| Single Number Rating SNR | 26 dB |
|---|---|
| Type | headset |
| Weight | 375 g |
| Colour | yellow |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times