Powered air respirator accessories 3M TR362E
3M™ Powered Air Respirator Spark Arrestors
See technical informationSee documentsReferences
3M:TR362E
Rubix:999220804031764
Manufacturer :TR362E
EAN:4046719726004

Documents
Product details :
Protect your filter and powered air turbo from damage due to sparks or other hot materials with 3M™ Versaflo™ Spark Arrestor, TR-362.
Our spark arrestor installs inside the filter cover of 3M™ Versaflo™ Powered Air Turbo TR-300+ to prevent hot materials from entering the turbo.
Strengths
Helps protect the filter and turbo unit from damage due to sparks or other hot materials Installs inside the filter cover of 3M™ Versaflo™ Powered Air Turbo TR-300+ Also acts as a pre-filter by capturing many of the larger particles that would otherwise be drawn into and clog the main filter
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x80x193 mm |
|---|---|
| Package weight | 50,5 g |
| Type | spark arrestor |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times