Reusable face mask 3M FM3L

3M™ Reusable Full Face Mask Respirator FF-300 Series

See technical informationSee documents
References
3M:FM3L
Rubix:999220804032279
Manufacturer :7100236989
EAN:4054596824331
brand logo
brand logo
Technical specifications
Sizel
Typefull face mask
Documents

Product details :


For a durable mask that can serve as a face piece for a powered air respirator or as a negative-pressure single-filter mask, use 3M™ Full Facepiece Reusable Respirator FF-300-L. This large sized mask is compatible with the 3M™ Versaflo™ TR-600E, 3M™ Versaflo™ TR-800E, 3M™ PF-602E+, PF-602E-ASB powered air systems as well as the 3M™ DT Series of filters including particulate, gas and vapour and combination filters.

The visor (polycarbonate or optional high heat visor) provides a good field of vision and the front-mounted speech diaphragm helps improve communication. There is also a sweat port in the chin pocket which helps to provide added comfort during long periods of wear.

The five-point rubber head harness helps provide a secure, stable fit, and the side-fitting filter and clear inner mask help ensure good downwards visibility.

CE certified to EN 12942 Class TM3 and EN 136 Class 3.
3M™ Full Facepiece Reusable Respirator FF-302, M/L is our large sized, multi-function full-face mask designed to provide durable and comfortable protection against a wide range of respiratory hazards. Use in conjunction with approved 3M powered air systems or as a negative pressure respirator with the 3M™ DT Series filter range, providing protection against a wide range of industrial hazards.

Strengths

Use as a negative-pressure single-filter mask or as a face piece for a powered air respirator;Sweat port helps to improve user comfort during long periods of use;Visor provides a good field of view and comes in choice of polycarbonate or high-heat material;Side-fitting filter port and clear inner mask for improved forwards and downwards vision;Filter doesn't interfere with front-mounted speech diaphragm to aid in easy communication

Technical specifications


Attributes
Sizel
Typefull face mask
Show UNSPSC/ECL@SS
  • Log in/register to view shipping times