Respiratory mask storage box and cleaner/cleaning towel 3M 107
3M™ Reusable Respirator Carry & Storage Bags
See technical informationReferences
3M:107
Rubix:999190300025004
Manufacturer :7000087291
EAN:4046719535507
Product details :
For a convenient holder to carry and store your 3M™ Reusable Respirator, use 3M™ Reusable Respirator Carry & Storage Bags. Our bags helps protect your 3M Half Masks and Full Face respirators and provide convenient and clean storage between uses. They are specially designed for use with 3M™ Reusable Respirators with options for full face masks and half masks.
3M™ Reusable Respirator Carry & Storage Bags are available to help keep 3M™ Reusable Respirators clean and protected when not in use.
Strengths
Carry, store and protect your 3M™ reusable respirators;Helps increase the effective service life of your equipment;Helps to protect your respirator from dust, debris and damage;For 3M reusable respirators
Applications
For use with 3M™ Reusable Full Face Masks
Technical specifications
Attributes
| Height | 50 mm |
|---|---|
| Length | 360 mm |
| Width | 320 mm |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
