References
3M:2891S-SGAF
Rubix:999190300024208
Manufacturer :7100146291
EAN:04054596478145

Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details :
Modern, slim design safety goggles, provide the wearer with an excellent field of vision.
Indirect ventilation design for improved air circulation comfort and reduced fogging in hot or humid conditions.
Acetate lens for excellent chemical resistance.
Special anti-fog coating reduces fogging and ensures clearer vision.
Wide nylon comfortable elastic strap for easy adjustability
Indirect ventilation design for improved air circulation comfort and reduced fogging in hot or humid conditions.
Acetate lens for excellent chemical resistance.
Special anti-fog coating reduces fogging and ensures clearer vision.
Wide nylon comfortable elastic strap for easy adjustability
3M™ GoggleGear™ Safety Goggles 2890 Series are high-wrap safety goggles available with a superior anti-scratch and anti-fog coatings for increased durability and vision. Our goggles feature a modern, slim design and a wide, nylon elastic strap for easy adjustability.
Strengths
Modern slim-line and lightweight design safety goggles that combines performance, comfort and style. Indirect ventilation design for improved air circulation comfort and reduced fogging in hot or humid conditions Acetate lens for excellent chemical resistance (F rated for impact protection) Special anti-fog coating reduces fogging and ensures clearer vision (N rated) Optical Class 1 for high optical clarity and prolonged wear
Applications
3M™ Safety Goggles 2890A, Indirect Vented, Anti-Fog, Clear Acetate Lens, feature a modern, special design to fit with respirator protection. Indirect ventilation for improved circulation, comfort and reduced fogging in hot/humid conditions. Wide nylon comfortable elastic strap for easy adjustability.
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 99 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times