Reusable face mask 3M HF-801SD
3M™ Secure Click™ Reusable Half Mask Respirator HF-800 Series
See technical informationSee documentsReferences
3M:HF-801SD
Rubix:999191000102325
Manufacturer :7100172006
EAN:4054596591578
Documents
Product details :
3M™ Secure Click™ HF 800 Series Reusable Half Mask Respirators helps protect against particulates and a wide variety of gases and vapours when used with approved 3M™ Secure Click™ cartridges and filters. Available in three sizes, our respirators come with an optional speaking diaphragm to help provide easier communication while you work.Breathability: breathability and comfort provided by the world’s first quad flow cartridge system. Two dual flow cartridges on each respirator combine to create four airflow paths for easy breathing. Simplicity: The new 3M™ Secure Click™ Series features a quick, simple cartridge/filter connection. It works just like a seat belt. Simply align the connections and push until you hear a click and feel confident that filters and cartridges are installed properly. Quick, easy, one touch user seal check helps provide improved confidence in respirator fit. Optional speaking diaphragm is designed to help provide easier communication while you work. Comfort: Designed with smart, intuitive features, this respirator helps provide comfort without compromise. Silicone face seal with patented flex joint nose bridge helps provide a softer feel for more comfort on the wearer’s face. Easy adjust head cradle buckles – pull straps to tighten, squeeze the buckles to loosen. Exhalation valve helps direct exhaled breath and moisture downward. Advanced silicone material for increased comfort and greater durability. This half mask respirator may be used with 3M™ Secure Click™ Cartridges D8000 Series and Filters D3000 Series and D7000 Series against a variety of gases, vapours, and particulate hazards according to EN approvals. Breathing hazardous levels of particles, gases and vapours can be harmful to your health. 3M™ Secure Click™ Half Mask Reusable Respirator can help reduce exposure to many contaminants when properly fitted and used with approved 3M™ Secure Click™ cartridges and filters.
Designed with smart and intuitive features 3M™ Secure Click™ Reusable Half Mask Respirator HF-800 Series is simple, comfortable and reliable. Available in three sizes: small, medium, and large, our respirators all come with an optional speaking diaphragm.
Strengths
Breathability and comfort provided by the world’s first quad flow cartridge system;Push button seal check helps bolster confidence that the respirator is properly sealed to the face;Speaking diaphragm is designed to help provide easier communication while you work;Confidence that filters and cartridges are installed properly provided by all new Secure Click™ connection;Low profile half mask design offers a wide field of view and compatibility with certain welding and grinding shields;Over-moulded design for easy assembly/disassembly;Advanced silicone material for increased comfort and greater durability
Applications
Assembly, Chemical Clean-up, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonary, Painting, Pouring/Casting, Sanding, Sawing
Technical specifications
Attributes
| Size | s |
|---|---|
| Main material | synthetic |
| Type | half mask |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times



