References
3M:426000
Rubix:999191000097787
Manufacturer :7100016860
EAN:4046719797783






Product details :
Replace your original protection plate if it becomes pitted or scratched, with 3M™ Speedglas™ Outer Protection Plate 9000, 426000.
Our outer protection plate replaces worn or damaged parts and ensures you maintain the correct level of comfort and protection. When your original plate becomes deeply pitted, scratched or too dirty to clean with a soft cloth, it's probably time to replace it. Make it a habit to check your equipment regularly for maximum comfort and vision.
Failure to use an outside protection plate with the filter voids the warranty if spark or spatter contaminates the glass.
Strengths
Replaces pitted or scratched outer protection plate for 3M™ Speedglas™ Welding Filter Series 9000/9002 Helps ensure you maintain the correct level of comfort and protection Clean with a soft cloth and replace if any pits or scratches occur Plate marking: 420150
Applications
Use for welding applications
Technical specifications
Attributes
| Package weight | 225,5 g |
|---|---|
| Length | 42 cm |
| Width | 93 cm |
| Custom tariff code | 39199080 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times