Supplied air respirator accessories 3M 56424
3M™ Supplied Air Hoses & Hose Assemblies
See technical informationReferences
3M:56424
Rubix:999220804031571
Manufacturer :56424
EAN:05010027803183

Product details :
Connect your 3M™ Supplied Air Regulator to your facility’s compressed air system with 3M™ Air Supply Tube, 308-00-72P.
Our standard duty 10m tube has an antistatic and heat resistant coating for specific environments, and a 3/8" male pipe thread BSP at each end to allow flexibility in the choice of 3M™ coupling systems when connecting 3M™ Supplied Air Regulators to your facility’s compressed air system. These air supply tubes offer a high-quality connection to all components and are CE approved.
Various compressed air supply tubes are available to connect the 3M™ Air Regulator to the facility’s compressed air system to meet different requirements. The tubes are available in different lengths and they guarantee high quality connections to all components. The tubes have a 3/8" male pipe thread BSP at each end to allow flexibility in the choice of coupling systems.
Strengths
Air supply tube to connect 3M™ Supplied Air Regulators to compressed air system
Standard duty tube for high-quality connection to all components
Use where anti-static or heat resistant properties are required
10 m in length
Standard duty tube for high-quality connection to all components
Use where anti-static or heat resistant properties are required
10 m in length
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 140x310x310 mm |
|---|---|
| Package weight | 2248 g |
| Type | standard pipe |
| 30000 mm |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times