Disposable overall Ansell WH25W-00111-2XL
AlphaTec 2500 Standard Ultrasonically Welded Model 111
See technical informationSee documentsReferences
Ansell:WH25W-00111-2XL
Rubix:999201020079764
Manufacturer :WH25W-00111-06
EAN:5013756109687

Documents
Product details :
AlphaTec 2500 is a durable microporous polypropylene laminate which provides an excellent barrier to chemical spray and infective agents. This specialist fabric is also breathable to help ensure user comfort. The fabric’s physical strength and flexibility ensures protection and comfort even in the harshest environments.
Ultrasonically welded seams. Provides a strong liquid and particle barrier.
Suit features:
• 3 piece hood.
• Elasticated wrists, waist and ankles.
• 2-way front zip with DST storm flap.
• Finger loops.
Combines exceptional mechanical strength with excellent liquid and particulate protection.
Applications
- Life Sciences.
- Chemical.
- Industrial.
- Law Enforcement.
- Nuclear.
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Main material | polypropylene |
| Colour | white |
| Material | microporous polypropylene laminate non-woven |
Show UNSPSC/ECL@SS
€ 278.70 excl. VAT
/ 30 units
€ 340.01 incl. VAT
- In stock: shipped within 24 hours