Shaft sealing joints and gamma rings Dichtomatik 67174176
Axial shaft seal (VRM 02 NBR 70)
See technical informationReferences
Dichtomatik:67174176
Rubix:999210420072146
Manufacturer :67174176

Product details :
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 5,5 mm |
| Material | nbr |
| Execution | not applicable |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 4.51 excl. VAT
/ Unité
€ 5.50 incl. VAT
- Log in/register to view shipping times
