References
Portwest:B123NARXL
Rubix:999220801001298
EAN:5036108045747

Documents
Product details :
A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment. Designed with a comfort fit. Round neck and long sleeves.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | cotton/polyester |
| Long sleeves | yes |
| Grammage | 200 g/m² |
| Material | 50% polyester, 50% cotton |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times