Disposable overall Kleenguard 96780-PK1
Chemical Spray Protection Hood
See technical informationSee documentsReferences
Kleenguard:96780-PK1
Rubix:999210120011811
EAN:5033848012893

Documents
Product details :
KleenGuard® A71 Chemical Spray Protection Coveralls - Hooded. A single-use, protective coverall with taped seams, to improve safety and comfort in high-risk areas and create a spray-tight and liquid-tight barrier against harmful substances. Ideal for: working with hazardous chemicals protecting against liquid, aerosol and dry chemical splashes, sprays and dusts in low-pressure industrial cleaning and maintenance areas. Available as: high-visibility yellow silicone free and anti-static coveralls, in sizes M to XXXL, with elasticated cuffs, waist and hood for improved comfort and safety.
Strengths
•Designed to protect against chemical permeation and liquid jet spray; with sewn and taped seams, it helps protect workers from a wide range of potentially harmful chemicals
Tear-resistant film laminate material with sewn and taped seams provides a strong, liquid-tight barrier to chemical spray
Liquid resistant zipper and VELCRO® zipper flap prevent entry of contaminants
Elasticized hood, ankles & cuffs prevent entry of contaminants
Generous cut to arms, shoulder, back panel and legs for improved movement and safety
Height of the storm flap and hood is designed for easier taping to the respirator for all-around improved protection
Highly visible yellow color for improved worker safety
Tear-resistant film laminate material with sewn and taped seams provides a strong, liquid-tight barrier to chemical spray
Liquid resistant zipper and VELCRO® zipper flap prevent entry of contaminants
Elasticized hood, ankles & cuffs prevent entry of contaminants
Generous cut to arms, shoulder, back panel and legs for improved movement and safety
Height of the storm flap and hood is designed for easier taping to the respirator for all-around improved protection
Highly visible yellow color for improved worker safety
Applications
Low pressure industrial cleaning & maintenance;Hazardous waste Remediation;Environmental or biohazard clean-up;Tank cleaning;Handling liquid, aerosol or dry chemicals;Contact with sprays and dusts; inorganic acids/bases and a range of organic chemicals; and aqueous or hazardous chemicals
Technical specifications
Attributes
| Size | xl |
|---|---|
| Main material | nonwoven fabric |
| Colour | yellow |
| Category | 3 |
| Material | elastic |
| Packaging | 12 case |
Show UNSPSC/ECL@SS







