References
GISS:855040
Rubix:170000000536601
Manufacturer :855040
EAN:3660338105487

Documents
Product details : HIGH VISIBILITY WAISTCOAT ECO3 - "TORSO AND BRACES BANDS" Size XXL
Standard: EN ISO20471
Vest in fluorescent polyester mesh.
Reflecting double belt harness bands Class 2.
Hook & Loop fastening
Vest in fluorescent polyester mesh.
Reflecting double belt harness bands Class 2.
Hook & Loop fastening
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
€ 3.30 excl. VAT
/ Unité
€ 4.03 incl. VAT
- Log in/register to view shipping times
