Special seals Freudenberg Sealing Technologies 49327810
Fastener Seal
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:49327810
Rubix:999230704003288
Manufacturer :49327810

Documents
Product details :
Metal gasket with internally (U) or externally (UA) vulcanised trapezoidal, rubber-elastic sealing bead for static sealing of Threaded fittings. Flange connections. (USF) with centring diaphragm.
Strengths
•Easy fitting
Force-fit connections
Secure, self-reinforced sealing
Suitable for high pressures
Force-fit connections
Secure, self-reinforced sealing
Suitable for high pressures
Applications
Sealing of threaded fittings and flange connections
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | nbr |
| Execution | usit i |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
