References
GISS:855207
Rubix:170000000536701
EAN:3660338106637



Documents
Product details : POLAR FLEECE JACKET FIRST Size S
Polar jacket 100% polyester 360 g/m²
Single zip fastener up to the throat with plastic zipper.
Mounted sleeves terminated by tightening elastic Bottom elastic tightening 2 lower pockets, zipped hand-rest.
Mounted sleeves terminated by tightening elastic Bottom elastic tightening 2 lower pockets, zipped hand-rest.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Material | polyester |
Show UNSPSC/ECL@SS
€ 18.36 excl. VAT
/ Unité
€ 22.40 incl. VAT
- Log in/register to view shipping times
