References
GISS:855246
Rubix:170000000536733
EAN:3660338106958



Documents
Product details : THINSULATE G CAP Colour Black
100% acrylic knitted cap.
Microfibre lining Thinsulate TM 40 g/m².
One size
Microfibre lining Thinsulate TM 40 g/m².
One size
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | one size |
| Main material | acrylic |
| Material | 100% acrylic |
Show UNSPSC/ECL@SS
€ 6.30 excl. VAT
/ Unité
€ 7.69 incl. VAT
- Log in/register to view shipping times
