Disposable use gloves GISS 844950
G-nitrile powderfree disposable gloves
See technical informationSee documentsReferences
GISS:844950
Rubix:170000000534384
EAN:3660338074127



Documents
Product details : NITRILE DISPOSABLE GLOVES g-nitrile (Powdered Free) Size 7
Ambidextrous gloves made of powdered nitrile for short-term use. AQL 1,5. Approved for medical use..
Box of 100 gloves/ Carton of 10 boxes..
APPLICATIONS.
Laboratory analyses, mechanical industries,.
painting workshops..
STRONG POINTS.
Anti-allergic gloves, very comfortable. Standard: EN374 and EN374-2
Box of 100 gloves/ Carton of 10 boxes..
APPLICATIONS.
Laboratory analyses, mechanical industries,.
painting workshops..
STRONG POINTS.
Anti-allergic gloves, very comfortable. Standard: EN374 and EN374-2
Strengths
Superior quality nitrile gloves
Applications
• Laboratory analysis, mechanical industries, painting workshops
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Length | 240 mm |
| Colour | blue |
| Main material | nitrile |
| Material | nitrile |
| Powdered | no |
Show UNSPSC/ECL@SS
€ 12.90 excl. VAT
/ packet
€ 15.74 incl. VAT
- Log in/register to view shipping times
