References
GISS:840463
Rubix:170000000533861
EAN:3660338059162

Documents
Product details : Apron G-WELD TAB (cow-skin) Material Cow-skin
Cowhide split leather apron with flap. Attached to the neck by a lanyard and under the armpits by an adjustable and buckled belt.
.
Dimension: 90 x 70 cm .
APPLICATIONS .
Welding work and situations with risk of splashing of small liquid metal droplets. Standard: EN ISO11611 Class 1/2 A1
Dimension: 90 x 70 cm .
APPLICATIONS .
Welding work and situations with risk of splashing of small liquid metal droplets. Standard: EN ISO11611 Class 1/2 A1
Strengths
Ideal for manual welding techniques, gas, TIG, MIG welding, plasma micro-welding, brazing, MMA welding.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Main material | leather |
| Material | cow-skin |
Show UNSPSC/ECL@SS
€ 16.71 excl. VAT
/ Unité
€ 20.39 incl. VAT
- Sold out
