Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 521226
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:521226
Rubix:999230123065581
Manufacturer :521226

Documents
Product details :
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 7 mm |
| Material | fkm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- In stock: shipped within 24 hours
