References
Trelleborg:QRAR04267-N7004
Rubix:999201006068463
Technical specifications
| Inner diameter | 209,14 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Shore A Hardness | 70 Shore |
Product details :
Technical specifications
Attributes
| Inner diameter | 209,14 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Shore A Hardness | 70 Shore |
| Material | nbr |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times