References
Brevetti Stendalto:770A120130
Rubix:999190900089622

Product details :
Technical specifications
Attributes
| Radius | 130 mm |
|---|---|
| Internal Width | 120 mm |
| Internal Height | 60 mm |
Show UNSPSC/ECL@SS
€ 54.09 excl. VAT
/ metre
€ 65.99 incl. VAT
- Log in/register to view shipping times
