References
Brevetti Stendalto:SR20025040
Rubix:999190900094385



Product details :
Technical specifications
Attributes
| Radius | 40 mm |
|---|---|
| Internal Width | 25 mm |
| Internal Height | 12 mm |
Show UNSPSC/ECL@SS
€ 10.94 excl. VAT
/ metre
€ 13.34 incl. VAT
- In stock: shipped within 24 hours
