Energy chain Brevetti Stendalto SR250LI025045
Energy chain Brevetti Stendalto
See technical informationReferences
Brevetti Stendalto:SR250LI025045
Rubix:999190900094389

Product details :
Technical specifications
Attributes
| Radius | 45 mm |
|---|---|
| Internal Width | 25 mm |
| Internal Height | 17 mm |
Show UNSPSC/ECL@SS
€ 15.55 excl. VAT
/ metre
€ 18.97 incl. VAT
- In stock: shipped within 24 hours
