References
Brevetti Stendalto:SR600102
Rubix:999190900094594

Product details :
Technical specifications
Attributes
| Radius | 200 mm |
|---|---|
| Internal Width | 100 mm |
| Internal Height | 36 mm |
Show UNSPSC/ECL@SS
€ 61.34 excl. VAT
/ metre
€ 74.84 incl. VAT
- In stock: shipped within 24 hours
