References
Valgan:OR 3118 29,82X2,62 FP75
Rubix:160000000419572

Technical specifications
| Inner diameter | 29,82 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 29,82 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 10.30 excl. VAT
/ 20 units
€ 12.57 incl. VAT
- In stock: shipped within 24 hours