References
Valgan:OR 171 68,26X3,53 FP75
Rubix:160000000419675

Technical specifications
| Inner diameter | 68,26 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 68,26 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 16.95 excl. VAT
/ 10 units
€ 20.68 incl. VAT
- In stock: shipped within 24 hours