References
Valgan:OR 4587 148,80X3,53 FP75
Rubix:160000000419705

Technical specifications
| Inner diameter | 148,8 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 148,8 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 21.36 excl. VAT
/ 5 units
€ 26.06 incl. VAT
- In stock: shipped within 24 hours