References
Valgan:OR 8875 221,6X6,99 FP75
Rubix:160000000419841

Technical specifications
| Inner diameter | 221,6 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 221,6 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 79.93 excl. VAT
/ 5 units
€ 97.51 incl. VAT
- In stock: shipped within 24 hours