References
Valgan:OR 2081 20,35X1,78 NBR
Rubix:160000000421051

Technical specifications
| Inner diameter | 20,35 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 20,35 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 3.60 excl. VAT
/ 100 units
€ 4.39 incl. VAT
- In stock: shipped within 24 hours