References
Valgan:OR 3100 25,07X2,62 NBR
Rubix:160000000421110

Technical specifications
| Inner diameter | 25,07 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 25,07 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 2.32 excl. VAT
/ 50 units
€ 2.84 incl. VAT
- In stock: shipped within 24 hours