References
Valgan:OR 3143 36,14X2,62 NBR
Rubix:160000000421117

Technical specifications
| Inner diameter | 36,14 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 36,14 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 3.79 excl. VAT
/ 50 units
€ 4.62 incl. VAT
- In stock: shipped within 24 hours