References
Valgan:OR 3700 177,47X2,62 NBR
Rubix:160000000421157

Technical specifications
| Inner diameter | 177,47 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 177,47 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 3.89 excl. VAT
/ 5 units
€ 4.75 incl. VAT
- In stock: shipped within 24 hours