References
Valgan:OR 134 25,80X3,53 NBR
Rubix:160000000421180

Technical specifications
| Inner diameter | 25,8 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 25,8 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 2.96 excl. VAT
/ 50 units
€ 3.61 incl. VAT
- In stock: shipped within 24 hours