References
Valgan:OR 4150 37,69X3,53 NBR
Rubix:160000000421188

Technical specifications
| Inner diameter | 37,69 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 37,69 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 4.79 excl. VAT
/ 50 units
€ 5.84 incl. VAT
- In stock: shipped within 24 hours