References
Valgan:OR 41150 291,69X3,53 NBR
Rubix:160000000421266

Technical specifications
| Inner diameter | 291,69 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 291,69 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 8.19 excl. VAT
/ 5 units
€ 9.99 incl. VAT
- In stock: shipped within 24 hours