References
Valgan:OR 201 120,70X5,34 NBR
Rubix:160000000421306

Technical specifications
| Inner diameter | 120,7 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 120,7 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 5.40 excl. VAT
/ 10 units
€ 6.59 incl. VAT
- In stock: shipped within 24 hours