References
Valgan:OR 61400 354,96X5,34 NBR
Rubix:160000000421338

Technical specifications
| Inner diameter | 354,96 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 354,96 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 12.54 excl. VAT
/ 5 units
€ 15.30 incl. VAT
- In stock: shipped within 24 hours