References
Valgan:OR 8562 142,2X6,99 NBR
Rubix:160000000421358

Technical specifications
| Inner diameter | 142,2 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 142,2 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 18.52 excl. VAT
/ 20 units
€ 22.60 incl. VAT
- In stock: shipped within 24 hours