References
Valgan:OR 8925 234,3X6,99 NBR
Rubix:160000000421384

Technical specifications
| Inner diameter | 234,3 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 234,3 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 15.88 excl. VAT
/ 10 units
€ 19.38 incl. VAT
- In stock: shipped within 24 hours