References
Valgan:OR 8950 240,7X6,99 NBR
Rubix:160000000421385

Technical specifications
| Inner diameter | 240,7 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 240,7 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 16.26 excl. VAT
/ 10 units
€ 19.83 incl. VAT
- In stock: shipped within 24 hours