References
Gapi:ORM 88,00 X 6,00 NBR 70SH
Rubix:999190900016978


Technical specifications
| Inner diameter | 88 mm |
|---|---|
| Cross-section diameter | 6 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 88 mm |
|---|---|
| Cross-section diameter | 6 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 55.92 excl. VAT
/ 100 units
€ 68.23 incl. VAT
- In stock: shipped within 24 hours