References
Gapi:ORM2425
Rubix:999190900046891


Technical specifications
| Inner diameter | 24 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 24 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.06 excl. VAT
/ Unité
€ 0.07 incl. VAT
- In stock: shipped within 24 hours